Beli nailer gun di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Pneumatic Naileratribut:
- Gauge: 18
- Nail Head Width (mm): 2 mm
- Thickness (mm): 1.05
- Width (mm): 1.25
- Makita Pneumatic Stapleratribut:
- Crown: 5.1 mm
- Gauge: 20
- Width (mm): 1.14
- Thickness: 0.58 mm
- TEKIRO Air Nailer Gun (Mesin Paku Tembak)Deskripsi:Uk. 1.05x1.25 mmAir-Nailer atau paku angin adalah alat untuk memaku dengan menggunakan tenaga angin (compressor untuk air nailer). Dengan menggunakan paku bertenaga angin ini, anda dapat mempercepat proses pekerjaan karena dengan satu kali tembakan paku dapat langsung menembus kayu. Air nailer sering digunakan pada industry kayu, furniture, peti kemas, palet kayu, juga digunakan oleh tukang bangunan khususnya pembangunan rumah kayu. UNTUK MENANCAPKAN PAKU DENGAN BANTUAN PRESSURE ATAU TEKANAN DENGAN DIMENSI 233MM, 206MM, 182MMFungsi : untuk menancapkan paku di media dengan bantuan pressure Material : alumuniumDimensi : 233mm 206mm 183mmatribut:
- Size (mm): 1.05x1.25
- Material: Aluminium
- Dimension 2 (mm): 206
- Dimension 1 (mm): 233
- Dimension 4 (mm): 42
- Dimension 3 (mm): 183
- BOSTITCH Air-Powered Nail GunDeskripsi:Air-powered framing nailers are typically used in structural wood framing, when securing subflooring to joists, and for other non-finishing tasks.atribut:
- UNSPSC: 27131506
- Built-In Light: No
- Minimum Hose Size (inch): 1/4
- Power Source: Air Powered
- Standards: ANSI
- MILWAUKEE Nail Gun (Paku Tembak)Deskripsi:These battery-powered nailers are made by Milwaukee. Nail guns hold nail strips or coils that feed nails one after the other to speed installation in framing, roofing, cabinetry, and flooring applications. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Tools with low-voltage batteries are light and compact, making them suitable for maintenance tasks. Tools with high-voltage batteries are heavy but deliver ample power for demanding tasks. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.atribut:
- Power Source: Air Powered
- Handle Type: Pistol Grip
- Collation Angle (°): 21
- Collation Style: Strip
- Collation Type: Wire
- Depth Control: Yes
- Features: Reload Indicator
- For Nail Gauge (ga): 11
- For Nail Head Style: Standard Round
- For Nail Length Range (inch): 2 to 3 1/2
- For Nail Penny Size: 16d
- For Nail Shank Diameter (inch): 0.113 to 0.148
- Housing Material: Magnesium
- Nail Capacity: 64 to 72
- Standards: UL Listed
- Tip: Nonmarring
- STANLEY Nailer Gun Cordless (Mesin Paku Tembak)Deskripsi:Stanley SCN618 Gauge Nailer Cordless adalah Mesin paku tembak yang memiliki voltase baterai 18/20V Max. Mampu menghasilkan daya tembak yang konsisten dalam berbagai kondisi cuaca dan material. Membantu memungkinkan untuk menyesuaikan kedalaman paku dengan cepat pegangan yang berkontur dan desain yang ringan membantu meminimalkan kelelahan pengguna selama penggunaan jangka panjangatribut:
- Accessories: Bare unit only (no charger and no battery)
- Actuating Mode: Sequential
- Battery Type: Li-Ion
- Battery Voltage (V): 18/20 Max
- Drive Energy (J): Approx 50
- Magazine Angle: Straight
- Nail Angle: Straight
- Nail Shank Diameter (mm): 1.27
- Nails Length (mm): 16-50
- No Load Speed (rpm): 9000
- MILWAUKEE Gauge Brad Nailer (Paku Tembak)atribut:
- Collation Angle (°): 0°
- Fastener Diameter (mm): 1.02 (18 gauge)
- Fastener Length (mm): 15-54
- Fastener Type: Brad
- Magazine Capacity: 110 Nails
- Mode: Sequential/Bump
- SENCO Nail GunDeskripsi:Air-powered siding nailers drive nails through hard materials such as fiber cement board. They typically are more powerful than roofing nailers to drive larger nails through harder material and to hold siding securely in place while working.
- Makita Pneumatic Stapleratribut:
- Capacity Length (mm): 10 - 22 (13/32\" - 7/8\")
- Capacity Gauge (Ga): 18
- Magazine Capacity: 100
- Dimensions (L x W x H) (mm): 250x55x180(9-3/4\"x2-1/4\"x7\")
- Net Weight (kg): 1.3(2.86lbs)
- Operating Pressure (MPa) : 0.45(65PSI)
- MILWAUKEE Battery Pack (Baterai Perkakas Listrik)Deskripsi:Delivers more runtime, more power and more life than standard lithium-ion batteries. The M12 REDLITHIUM-ION Battery features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack. With MILWAUKEE durability built into each pack, this battery runs cooler. Managed by MILWAUKEE’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12 REDLITHIUM-ION 6.0Ah Battery to instantly increase the runtime and durability of your MILWAUKEE M12 cordless tools.
- MILWAUKEE M18 FUEL Duplex Nailer (Paku Tembak)atribut:
- UNSPSC: 31160000
- ALDO Air Nailer Coilatribut:
- Nail Capacity (Pcs): 300
- Nepel (inch): 1/4
- Operating Pressure (bar): 5 to 7
- DEWALT Brad Nailer Kit (Mesin Paku Tembak)atribut:
- UNSPSC: 31160000
- TEKIRO Air Stapler Gun (Mesin Staples Tembak)Deskripsi:Uk. 11.2x10 - 30 mmAir stapler biasanya digunakan untuk menempelkan wallpaper pada dinding rumah.namun perlu diperhatikan bahwa jika menggunakan air stapler, maka kita harus memastikan permukaan dinding benar-benar rata. Hal ini untuk menghindari terjadinya cidera yang dapat menimpa kita.untuk memasang mata staples fungsi mengaitkan kertas, kerdus/benda tipis dengan menggunakan tenaga impact yang mempunyai dimensi lebar 11.2mm, tinggi 1.2mm, tebal 0.6 mm, tinggi 10 mm-22mm, gauge 20mmFungsi : untuk mengaitkan media menggunakan mata steples dengan bantuan pressureMaterial : alumuniumDimensi : 234mm 191mm 172mmatribut:
- Size (mm): 11.2x10-30
- Material: Aluminium
- Dimension 2 (mm): 191
- Dimension 1 (mm): 234
- Dimension 4 (mm): 42
- Dimension 3 (mm): 172
- INGCO 2 In 1 Combo Air Brad NailerDeskripsi:INGCO 2-in-1 Combo Air Brad Nailer // Staples Paku Tembak Anginatribut:
- Load Capacity (pcs): 100
- Brad Size (mm): 15-50 (Ga18,1.25X1.0mm)
- Staple Size (mm): 16-40 (Ga18,1.25X1.0mm)
- Staple Crown (mm): 5.7
- Connector: With Europe type connector, USA type connector, Nitto type connector and Italy type connector.
- Operating Pressure (MPa) : 0.4-0.7 (60-100Psi)
- Euro Nail GunDeskripsi:Air Nail Gun EuroNail Gun Berkualitas dari Euro yang pastinya awet dan kuat, bisa untuk paku dengan ukuran 10-30 mm.atribut:
- Brad Size (mm): 10-30
- Load Capacity (pcs): 100
- Operating Pressure (MPa) : 0.4-0.7
Daftar Harga nailer gun Terbaru October 2026
| Wipro Air Nailer | Rp699.900 |
| Makita Pneumatic Nailer | Rp1.099.900 |
| Max High-pressure nail gun Super Nailer Nail | Rp2.299.900 |
| Makita Pneumatic Stapler | Rp979.900 |
| Max Coil Nailer Super Nailer | Rp899.900 |
| TEKIRO Air Nailer Gun (Mesin Paku Tembak) | Rp529.900 |
| Max Coil Nailer For Wooden Package and Pallet | Rp7.999.900 |
| BOSTITCH Air-Powered Nail Gun | Rp5.199.900 |
| MILWAUKEE Nail Gun (Paku Tembak) | Rp9.999.900 |
| STANLEY Nailer Gun Cordless (Mesin Paku Tembak) | Rp3.199.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)
























































































































































/6tP103683245-2.jpg)


/0nP107292023-1.jpg)
/hmP111565634-1.jpg)
/p0P111129900-1.jpg)


/P103118112-1.jpg)
/bkP111325416-1.jpg)

/7sP112075280-3.jpg)
/7kP103683272-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)